Shop ALLPOINTS
See all product information
Create Account
541173 Gas Valve Kit - Honeywell For Frymaster
Mfr # 541173
Zoro # G704897156
product price:Â
$
947.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Weight
0.01 lb
Length
22 in
Fits Brand
Frymaster
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541173
- Zoro #
- G704897156
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
- Item
- Gas Valve
Description
gas valve kit nat gas safety valve 1/2" fpt in/out, 1/4" cct pilot (adj), 24v, 3.5" wc has metal knob with square hole for extension rod. includes one valve (541109), 4 female spade terminals, 1 line splice, 1 ground terminal 1 thermopile (511348), 1 pilot supply tube (23" long) (264561) and instructions frymaster h55, hptarb, sdu50