Shop ALLPOINTS
See all product information
Create Account
541178 Gas Valve For Magikitchen Products
Mfr # 541178
Zoro # G604896907
product price:Â
$
4,065.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
4 in
Width
5 in
Fits Brand
Magikitchen Products
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 541178
- Zoro #
- G604896907
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5 in
- Height
- 4 in
- Width
- 5 in
Details
- Item
- Gas Valve
- Fits Brand
- Magikitchen Products
- Weight
- 0.01 lb
Description
nat gas, 24vac, 50/60hz, 1/2" npt in/out ce approved pitco fryer ag14s-c,mg14s-c/mfd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.