541179 Oven Control For Garland Range
- Mfr # 541179
- Zoro # G804896912
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Weight
1.2 lbs
Fits Brand
Garland
Height
4 in
Length
6 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541179
- Zoro #
- G804896912
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 1.2 lbs
- Fits Brand
- Garland
- For Use With
- Oven
- Item
- Oven Control
Dimensions
- Height
- 4 in
- Length
- 6 in
- Width
- 6 in
Description
oven control, sit. Nat gas, knob = 221638 this knob fits over the knob that is on the control. The knob that is on control (built in) does not come off for lp version for sunfire, use ap# 8010588 garland oven
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.