Shop ALLPOINTS
See all product information
Create Account
56-1146 3/8" FPT Water Pressure Regulator Valve - 10 to 125 PSI Range
Mfr # 561146
Zoro # G404895667
product price:Â
$
776.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Length
5 in
Width
5 in
Height
2 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561146
- Zoro #
- G404895667
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Item
- Pressure Regulator Valve
- Weight
- 1.2 lbs
Description
watts small water pressure regulator, brass, series 26a max 300 psi, max temp 140 f degrees 3/8" fpt, reduced pressure range 10-125 psi, set at 25 psi