561439 Assembly - 580 Drain & Lever For Henny Penny
- Mfr # 561439
- Zoro # G104896575
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Height
7 in
Width
10 in
Weight
3.8 lbs
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561439
- Zoro #
- G104896575
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- Assembly
- Weight
- 3.8 lbs
Dimensions
- Height
- 7 in
- Width
- 10 in
- Length
- 10 in
Description
drain valve & coupling assembly, 1-1/2" fpt in/out with vertical "l" shaped handle henny penny fryer pfe-580kfc, pfe-581
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.