Shop ALLPOINTS
See all product information
Create Account
581001 Steam Solenoid Valve3/4" 120V
- Mfr # 581001
- Zoro # G404895216
product price:Â
$
1,103.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
5 in
Height
3 in
Weight
3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 581001
- Zoro #
- G404895216
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 3 in
Details
- Weight
- 3 lbs
- Item
- Steam Solenoid Valve3
Description
[asco steam solenoid ] [ 3/4" fpt ] [ nc, 2-way ] [ 120v ] [ 300 f ] [ width 3" ] [ mfg# 8220g407, body style changed from 4 bolt to round nut. Round body repair kit is asco p/n 323480. # 51-1553. coil for round nut # 51-1211, coil for 4 bolt # 51-1216 old style 4 bolt repair kit # 51-1478
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.