581167 Purge Valve For Scotsman
- Mfr # 581167
- Zoro # G204885103
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
For Use With
Ice Machine
Weight
0.8 lb
Length
5 in
Fits Brand
Scotsman
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 581167
- Zoro #
- G204885103
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 5 in
- Width
- 5 in
Details
- Item
- Purge Valve
- For Use With
- Ice Machine
- Weight
- 0.8 lb
- Fits Brand
- Scotsman
Description
purge valve 120v, 60hz, 28w dole valve scotsman cme1386, cme1686, cme306, cme456, cme456r, cme686, cme810, cme810rl, cme810rls-1a, cp2086
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.