
6 Qt Red Kleen Pail Pro
Mfr # SANKPP196RD
Zoro # G011317415
product price: $13.79
/eaKey Features
Width
8 in
Color
Red
Bucket Capacity
6 qt
Design
Round
Handle Type
Molded-in handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SANKPP196RD
Zoro #
G011317415
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Bucket/Pail Length
9 in
Bucket/Pail Height
8 in
Pump Size
6 qt
Details
Item
Kleen-Pail Pro
Color
Red
Bucket Capacity
6 qt
Design
Round
Handle Type
Molded-in handles
Material
Plastic
Container Basic Material
Plastic
Shape
Round
Series
Kleen-Pail Pro
Includes
Handle Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.