Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Amp 3-Pole Cut-Ham Breaker

  • Mfr # 8009631

  • Zoro # G102319007


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Type
3-Pole
Height
3.50 in
Length
3.50 in
Amps
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8009631
Zoro #
G102319007
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
3.50 in
Length
3.50 in

Details

Item
Cut-Ham Breaker
Type
3-Pole
Amps
60 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.