621012 Rinse Thermometer2, 100-220F, Front Flang
- Mfr # 621012
- Zoro # G604885451
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Width
5 in
Weight
0.9 lb
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621012
- Zoro #
- G604885451
- UPC #
- -
- Country of Origin
- United States
- Item
- Rinse Thermometer2 Front Flang
- Weight
- 0.9 lb
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 5 in
Description
recessed thermometer w/ 3" front flange wash thermometer, front flange 2.915" dia od w/3 holes, dial 2" dia, green band on dial 180-195 f temp range 100 to 220 f, 40 to 105 c, "nsf", cap 8 ft, bulb .423" x 2.5", 3/8" fpt x 1/2" mpt s/s fitting. has rubber insulated capillary nsf approved. hobart am & c toastmaster dishwasher power rinse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.