Shop ALLPOINTS
See all product information
Create Account
621133 Infrared Thermometer*Duplicate For Comark Instruments
Mfr # 621133
Zoro # G204879706
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Length
10 in
Weight
0.5 lb
Height
3 in
Fits Brand
Comark Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621133
- Zoro #
- G204879706
- UPC #
- -
- Country of Origin
- United States
- Item
- Infrared Thermometer Duplicate
- Weight
- 0.5 lb
- Fits Brand
- Comark Instruments