Shop ALLPOINTS
See all product information
Create Account
68-1019 1/3 hp Reversible Blower Motor - 230V
- Mfr # 681019
- Zoro # G804881390
product price:Â
$
1,694.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Height
11 in
Weight
16.9 lbs
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681019
- Zoro #
- G804881390
- UPC #
- -
- Country of Origin
- China
- Weight
- 16.9 lbs
- Item
- Reversible Blower Motor
Dimensions
- Width
- 13 in
- Height
- 11 in
- Length
- 13 in
Description
[230v ] [ 1/3hp ] [ 50/60 hz ] [1p] [1725 rpm ][ 2a ] [reversible rotation ] [ 2" x 5/8" shaft ][ h56 frame ] [ 6-1/2" x 4" mtg. Plate ] hobart blower wheel 10" dia. # 26-4052 or 9-7/8" dia. Wheel # 26-1467 ge/hobart oven cn & most others conv ovens.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.