Shop ALLPOINTS
See all product information
Create Account
681197 120V Motor For Hamilton Beach
Mfr # 681197
Zoro # G404879605
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hamilton Beach
Weight
6.5 lbs
Width
12 in
Length
12 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681197
- Zoro #
- G404879605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 10 in
Details
- Fits Brand
- Hamilton Beach
- Weight
- 6.5 lbs
- Item
- Motor
Description
new style motor type gm52 115v 60hz 6303, grey metal cooling fan, commutator 1.1" dia, 0.7" height if cust has this style in unit, can replace w/ motor only. new style motor and pc board. if cust is replacing old style motor m362 (obsolete), they must replace with new style motor and pc board # 68-1196 old style and new style parts are not compatible. new style motor only # 68-1197 new style board only # 44-1366 hamilton beach 94900, 94950
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.