Shop ALLPOINTS
See all product information
Create Account
681316 Motor, Conveyor For Duke Manufacturing
- Mfr # 681316
- Zoro # G704885344
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Fits Brand
Duke Manufacturing
Length
4 in
Width
4 in
Weight
2.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681316
- Zoro #
- G704885344
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Duke Manufacturing
- Item
- Conveyor Motor
- Weight
- 2.8 lbs
Dimensions
- Height
- 5 in
- Length
- 4 in
- Width
- 4 in
Description
conveyor motor, 120v duke broiler fbb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.