Shop ALLPOINTS
See all product information
Create Account
681363 Motor/Gasket Kit - 208V For Frymaster
- Mfr # 681363
- Zoro # G004885105
product price:Â
$
1,488.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Width
12 in
Length
12 in
Fits Brand
Frymaster
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681363
- Zoro #
- G004885105
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Gasket
- Fits Brand
- Frymaster
Description
pump motor 1/3 hp, 208v, 50/60 hz, 3.7/2.9a, 1425/1725 rpm, 1 phase frame = 48yz, with gasket frymaster 2836 w/o float switch, bih152, bih252, bih352, bih452, bih52, bih552, biph14, biph252/255, biph352/355, biph452/455, biph52/55, biph552, bire14, fh150, fm345e, fm35, fm45, fm47, fmh50, fp128-136s, fp128-236s, fp228, fph150, fph350csd, fph50, fpph355blcsd, fpph355csd, h14, h17, h22, h50, h55, jbih252, mh152, mh252, mh352, mh452, mh52, mh552, mj35, mj45, mj47, mjh150, mjh50, mph14, mph152/155, mph252/255, mph352/355, mph452/455, mph52/55, mre14, ph155csd, pmj35, pro series, re14, re17, re22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.