Shop ALLPOINTS
See all product information
Create Account
681374 Vent Fan - 115V For Cres Cor
- Mfr # 681374
- Zoro # G204886865
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cres Cor
Length
4 in
Height
2 in
Weight
0.7 lb
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681374
- Zoro #
- G204886865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Fits Brand
- Cres Cor
- Weight
- 0.7 lb
- Item
- Vent Fan
Dimensions
- Length
- 4 in
- Height
- 2 in
- Width
- 4 in
Description
vent fan, 115vac, dual ball bearings 3-11/16" square, 3-1/4" mounting centers 1" thick, 50/60hz, 12/9w, wire leads crescor co151x185b, co151xua5b, co151xwua5b, h137psua12c, h137psua6c, h137psua9c, h137pua12c, h137pua6c, h137pua9c, h137pwsua12c, h137pwsua6c, h137pwsua9c, h137s96bc, h137s96bcdj1, h137s96bcj1, h137srrc2020c, h137sua12cdj1, h137sua5cdj1, h137sua6cdj1, h137sua9cdj1, h137ua12cdj1, h137ua9cdj1, h137wsrrc2020c, h137wsua12c, h137wsua5c, h137wsua6c, h137wsua9c, h1381834cdj1, h138n1834cdj1, h138nps-clc, h138nps1813cla, h138nps1832cla, h138npscdom2, h138npscdom3, h138p1834c, h138ps1834c, h138pws1834c, h138s1816cdj1, h138s1834cdj1, h138ws1816c, h138ws1834c, h138ws185c, h161fua11cm, h161fua11cmcan, hcdh2020, hcwh2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.