Shop ALLPOINTS
See all product information
Create Account
681507 Motor - Condenser For Glasspro
Mfr # 681507
Zoro # G204884991
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Glasspro
Weight
3.7 lbs
Height
5 in
Length
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681507
- Zoro #
- G204884991
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Length
- 7 in
- Width
- 7 in
Details
- Fits Brand
- Glasspro
- Weight
- 3.7 lbs
- Item
- Motor
Description
condenser fan motor 115v, 60hz, 1550 rpm, 0.8a, 16w, cw glastender bb108-h, bb36, bb36-d, bb60, bb60-h, bb84, bb84-h, blc-1/2, blc-1/2-2, blc-1/3, blc-1/3-2, blc-3/4, blc-3/4-2, kc-84, kc48, kc72, kc84, nd-94, nd52, nd72, pt108, pt60, pt84, st36, st48, st48-bg, st48-bg (prior to 2010)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov