Shop ALLPOINTS
See all product information
Create Account
68506 Disc-Grating Coarse 3/8 For Robot Coupe
Mfr # 68506
Zoro # G804879786
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Robot Coupe
Length
7 in
Height
2 in
Weight
0.01 lb
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68506
- Zoro #
- G804879786
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Height
- 2 in
- Width
- 7 in
Details
- Fits Brand
- Robot Coupe
- Weight
- 0.01 lb
- Item
- Disc-grating Coarse
Description
extra coarse grating disc (9mm, 11/32") fits old and new styles no. R215 or no. R9 stamped on blade robot coupe r100, r2, r300, r301u, r302, cl-30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov