Shop ALLPOINTS
See all product information
Create Account
74-1015 Vinyl Magnetic Door Gasket - 15 1/2" x 20 5/8"
Mfr # 741015
Zoro # G004881718
product price:Â
$
40.49
/ea
Sold in multiples of 2 for $80.98
Key Features
Height
1 in
Length
16 in
Weight
1.2 lbs
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741015
- Zoro #
- G004881718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 16 in
- Width
- 16 in
Details
- Weight
- 1.2 lbs
- Item
- Door Gasket
Description
door gasket [ 15-1/2" x 20-5/8" ] [ vinyl ] [magnetic ] blue 3/8" mag, 7/8" base, 3/4" high [screw mount] retainer mounted delfield
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov