Shop ALLPOINTS
See all product information
Create Account
74-1077 Rubber Compression Door Gasket Strip - 100' x 7/8" x 1/2"
- Mfr # 741077
- Zoro # G704880394
product price:Â
$
258.99
/ea
Sold in multiples of 2 for
$517.98
Free Shipping & Returns
Key Features
Length
22 in
Width
23 in
Height
2 in
Weight
9.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741077
- Zoro #
- G704880394
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Weight
- 9.5 lbs
Dimensions
- Length
- 22 in
- Width
- 23 in
- Height
- 2 in
Description
compression gasket, 100 ft. [ 100' ] [rubber ] [ type r] [c ] grey ] [compression ] [screw mount] top 5/8", b 7/8", h 1/2" gen use all purpose cement, 4 oz. # 85-1142
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.