Shop ALLPOINTS
See all product information
Create Account
74-1203 Magnetic Door Gasket - 28 1/16" x 61 3/8"
Mfr # 741203
Zoro # G204879201
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Width
19 in
Length
19 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741203
- Zoro #
- G204879201
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.8 lbs
- Item
- Door Gasket
Description
28-1/16" x 61-3/8" dart to dart door size 29-3/16"w x 62-9/16"l m 7/16", b 1", h 3/8", black, anthony