741257 Door Gasket 25 1/2" X 28 7/16" For Delfield
- Mfr # 741257
- Zoro # G804879779
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Weight
0.01 lb
Height
3 in
Width
13 in
Fits Brand
Delfield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741257
- Zoro #
- G804879779
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Door Gasket
- Fits Brand
- Delfield
Dimensions
- Length
- 13 in
- Height
- 3 in
- Width
- 13 in
Description
gasket 25-1/2" x 28-7/16" blue mount:push-in mag 7/16" b 15/16", h 15/16" delfield 4460n, 4460n-12, 4460n-12m, 4460n-18m, 4460n-24m, 4460n-8, 4560n, d4460n, st4460n, st4560n, std4460n, uc4460n,uc4560n, ucd4460n
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.