Shop ALLPOINTS
See all product information
Create Account
741268 Door Gasket36" X 76 3/4" For Hobart
Mfr # 741268
Zoro # G104879325
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Weight
2.8 lbs
Width
17 in
Height
3 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741268
- Zoro #
- G104879325
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hobart
- Weight
- 2.8 lbs
- Item
- Door Gasket36
Description
gasket, 76-3/4" x 36" x 76-3/4" gray, 3 sided mount:dart mag 5/8", b 1", h 9/16" hobart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.