Shop ALLPOINTS
See all product information
Create Account
741275 Door Gasket38 1/2" X 79" For Norlake Refrigeration
- Mfr # 741275
- Zoro # G704879992
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Norlake Refrigeration
Height
3 in
Weight
0.01 lb
Width
21 in
For Use With
Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741275
- Zoro #
- G704879992
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket38
- Fits Brand
- Norlake Refrigeration
- Weight
- 0.01 lb
- For Use With
- Refrigeration
Dimensions
- Height
- 3 in
- Width
- 21 in
- Length
- 21 in
Description
door gasket, 3 sided, 78" x 38-1/2" x 78" 3 sided, mag on inside edge. mount:dart lh hinge filler, no mag mag 5/8", b 1-1/16", h 5/8" gray norlake
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.