741302 Door Gasket 25 5/8" X 27"
- Mfr # 741302
- Zoro # G304880657
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Length
26 in
Width
26 in
Weight
0.9 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741302
- Zoro #
- G304880657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 26 in
- Width
- 26 in
- Height
- 1 in
Details
- Item
- Door Gasket
- Weight
- 0.9 lb
Description
door gasket, 25-5/8" x 27" 4 sided, ( 1 side non-magnetic ) magnetic dart mount 3 sides, hinge side non-magnetic 27". mag 3/8", base 13/16", high 11/16" gray silver king solid door only, skf27, skf27b, skf27bd, skf27d,skp278, skpz27, skpz27d, skr27, skr27b, skr27bd, skr27d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.