Shop ALLPOINTS
See all product information
Create Account
741428 Door Gasket For Randell
Mfr # 741428
Zoro # G704880530
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
16 in
Weight
0.7 lb
Width
16 in
Fits Brand
Randell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741428
- Zoro #
- G704880530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 16 in
- Width
- 16 in
Details
- Weight
- 0.7 lb
- Fits Brand
- Randell
- Item
- Door Gasket
Description
16-1/8" x 20-5/8" magnetic dart mount, black, m 7/16", b 3/4", h 7/16" randell
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov