Shop ALLPOINTS
See all product information
Create Account
741437 Door Gasket For Randell
Mfr # 741437
Zoro # G004880308
product price:Â
$
44.99
/ea
Key Features
Fits Brand
Randell
Weight
1 lb
Height
2 in
Width
11 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741437
- Zoro #
- G004880308
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Randell
- Weight
- 1 lb
- Item
- Door Gasket
Description
9-7/8" x 24-1/4" m 3/8", b 13/16", h 11/16", screw-in randell