Shop ALLPOINTS
See all product information
Create Account
761147 Portable Griddle Top2 Burner For Rocky Mountain Cookware
- Mfr # 761147
- Zoro # G204895355
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Height
1 in
For Use With
Range
Weight
17 lbs
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761147
- Zoro #
- G204895355
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Item
- Griddle Top2 Burner
- Weight
- 17 lbs
- Fits Brand
- Rocky Mountain Cookware
Dimensions
- Width
- 26 in
- Height
- 1 in
- Length
- 26 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.