Shop ALLPOINTS
See all product information
Create Account
761155 Portable Griddle Top4 Burner For Rocky Mountain Cookware
- Mfr # 761155
- Zoro # G304895453
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Rocky Mountain Cookware
For Use With
Range
Width
23 in
Height
2 in
Weight
29 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 761155
- Zoro #
- G304895453
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Height
- 2 in
- Length
- 23 in
Details
- Fits Brand
- Rocky Mountain Cookware
- For Use With
- Range
- Item
- Griddle Top4 Burner
- Weight
- 29 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.