761273 Portable Griddle 12 X 20 For Rocky Mountain Cookware
- Mfr # 761273
- Zoro # G804895564
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
For Use With
Range
Length
12 in
Fits Brand
Rocky Mountain Cookware
Weight
30 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761273
- Zoro #
- G804895564
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Fits Brand
- Rocky Mountain Cookware
- Weight
- 30 lbs
- Item
- Portable Griddle X
Dimensions
- Height
- 2 in
- Length
- 12 in
- Width
- 12 in
Description
portable griddle, 12" x 20" with handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.