Shop ALLPOINTS
See all product information
Create Account
8001087 125/130V E14 Light Bulb For Alto Shaam
- Mfr # 8001087
- Zoro # G404889611
product price:Â
$
24.19
/ea
Sold in multiples of 2 for
$48.38
Key Features
Width
2 in
Weight
0.3 lb
Height
1 in
Length
2 in
Fits Brand
Alto Shaam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8001087
- Zoro #
- G404889611
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Weight
- 0.3 lb
- Item
- Light Bulb
- Fits Brand
- Alto Shaam
Description
Allpoints 8001087
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.