8002714 Gas On/Off Switch For Blodgett Oven
- Mfr # 8002714
- Zoro # G404895872
product price:Â
$
109.99
/ea
Sold in multiples of 2 for
$219.98
Free Shipping & Returns
Key Features
Weight
0.3 lb
Height
2 in
Width
1 in
For Use With
Oven
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8002714
- Zoro #
- G404895872
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.3 lb
- For Use With
- Oven
- Fits Brand
- Blodgett
- Item
- Gas On/off Switch
Description
Allpoints 8002714
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.