Shop ALLPOINTS
See all product information
Create Account
8003031 Ignition Retrofit Kit For Duke Manufacturing
- Mfr # 8003031
- Zoro # G804881871
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Height
4 in
Fits Brand
Duke Manufacturing
Weight
2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8003031
- Zoro #
- G804881871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 4 in
Details
- Item
- Ignition Retrofit Kit
- Fits Brand
- Duke Manufacturing
- Weight
- 2 lbs
Description
ignition retrofit kit, kit includes the following ignition module-intermittent pilot harness power cord w/terminals cover-door switch schematic and instructions, miscellaneous hardware noted in picture. fits duke models 6/13 series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.