Shop ALLPOINTS
See all product information
Create Account
8003315 26X34 Filter Paper 100 Sheets For Frymaster
- Mfr # 8003315
- Zoro # G304879835
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Width
35 in
Height
2 in
Weight
8.8 lbs
Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8003315
- Zoro #
- G304879835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 35 in
- Height
- 2 in
- Length
- 35 in
Details
- Fits Brand
- Frymaster
- Item
- Filter Hose
- Weight
- 8.8 lbs
Description
Allpoints 8003315
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.