Shop ALLPOINTS
See all product information
Create Account
8003371 Ce45 Hi-Limit Tstat Assembly For Frymaster
Mfr # 8003371
Zoro # G404881738
product price:Â
$
1,108.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
0.2 lb
Width
6 in
Fits Brand
Frymaster
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8003371
- Zoro #
- G404881738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 6 in
- Length
- 6 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Frymaster
- Item
- Hi-limit Tstat
Description
Allpoints 8003371
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov