Shop ALLPOINTS
See all product information
Create Account
8004152 Cntrl Cm3.5 Elc Fv Cm Ce For Frymaster
Mfr # 8004152
Zoro # G504881621
product price:Â
$
4,459.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
18 in
Weight
2 lbs
Length
18 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8004152
- Zoro #
- G504881621
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2 lbs
- Item
- Fv Cm Ce
- Fits Brand
- Frymaster
Description
Allpoints 8004152
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.