Shop ALLPOINTS
See all product information
Create Account
8006125 Pcbaudio Intrfce Asy Kit For Prince Castle
Mfr # 8006125
Zoro # G004885747
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Weight
0.7 lb
Fits Brand
Prince Castle
Length
14 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8006125
- Zoro #
- G004885747
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.7 lb
- Fits Brand
- Prince Castle
- Item
- Intrfce Asy Kit
Description
Allpoints 8006125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.