Shop ALLPOINTS
See all product information
Create Account
8006165 Probe Assembly For Prince Castle
Mfr # 8006165
Zoro # G704885382
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Height
1 in
Length
1 in
Weight
0.5 lb
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8006165
- Zoro #
- G704885382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Weight
- 0.5 lb
- Item
- Probe
- Fits Brand
- Prince Castle
Description
probe assembly temperature probe,1000ohm rtd, buld= 1/8" x 1" length w/red and white lead wires. fits prince castle models 625-a, 625-b, 625-mcd, 625-mcda, 625-mcda16, 625-mfy, 625-os, core bundle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov