Shop ALLPOINTS
See all product information
Create Account
8008054 Low Level Cut Off
Mfr # 8008054
Zoro # G604885345
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Height
6 in
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8008054
- Zoro #
- G604885345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 1 in
- Width
- 1 in
Details
- Weight
- 0.3 lb
- Item
- Low Level Cut Off
Description
low water level cut off, 4-5/16" length probe, 3/8 fpt with 6-32 threaded electrical top with nuts. fits southbend models fits market forge models etp-10g, etp-5g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov