Shop ALLPOINTS
See all product information
Create Account
8008685 12 Square Grate
- Mfr # 8008685
- Zoro # G104896520
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
8.2 lbs
Length
12 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8008685
- Zoro #
- G104896520
- UPC #
- -
- Country of Origin
- China
- Item
- Square Grate
- Weight
- 8.2 lbs
Dimensions
- Height
- 1 in
- Length
- 12 in
- Width
- 12 in
Description
grate, 12" square fits vulcan hart model 148l, 148lc, 24l, 260l, 260lc, 260lcc, 36lc, 481l, 481lc, 60l, 60lc, 60lcc, mg12, vg24, vg260, vg36, vg60
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.