Shop ALLPOINTS
See all product information
Create Account
8009066 Timer Knob
Mfr # 8009066
Zoro # G104882417
product price:Â
$
15.75
/ea
Sold in multiples of 2 for $31.50
Key Features
Length
2 in
Width
2 in
Weight
0.3 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009066
- Zoro #
- G104882417
- UPC #
- -
- Country of Origin
- China
- Item
- Timer Knob
- Weight
- 0.3 lb
Description
Allpoints 8009066