Shop ALLPOINTS
See all product information
Create Account
8009094 Timer Kit W/Knob, Seal
Mfr # 8009094
Zoro # G704882343
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
3 in
Weight
0.7 lb
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009094
- Zoro #
- G704882343
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.7 lb
- Item
- Seal Timer Kit
Description
timer,w/knob and shaft seal, 0-60 minutes, mechanical. fits vulcan models c24ea, c24ea10, c24ea3, c24ea3 pro, c24ea5, c24ea5 pro, c24ea6, c24eo3, c24ga10, c24ga6, hc24ea3, hc24ea5, hc24eo3, hc24eo5