Shop ALLPOINTS
See all product information
Create Account
8009304 Thermostat - Fdth For Marsal And Sons, Inc.
- Mfr # 8009304
- Zoro # G604895818
product price:Â
$
2,588.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
15 in
Fits Brand
Marsal And Sons
Width
15 in
Weight
1.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009304
- Zoro #
- G604895818
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Marsal And Sons
- Item
- Thermostat
- Weight
- 1.3 lbs
Dimensions
- Height
- 2 in
- Length
- 15 in
- Width
- 15 in
Description
[ fdth-1 ] [ temp 300-650 ] [ bulb 3/16" x 14-3/4" nickel ] [ cap 48 ] [ gas 1/2 fpt in/out, gas in: (side) f ] gas out: (side) e [ dial a256, k-357, # 22-1011 (300-650) black & silver t'stat knob for fd t'stat, 4-way mount ] same as 461076 but has factory adjusted bypass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.