Shop ALLPOINTS
See all product information
Create Account
8009307 Water Inlet Valve Kit 120V For Manitowoc Machines
- Mfr # 8009307
- Zoro # G604886793
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Manitowoc
Height
3 in
Length
3 in
For Use With
Ice Machine
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009307
- Zoro #
- G604886793
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Inlet Valve
- Fits Brand
- Manitowoc
- For Use With
- Ice Machine
- Weight
- 0.6 lb
Description
valve, water inlet, 120v coil, 50/60hz includes valve, brackets, tube, fitting and instructions this is the new style oem valve kit and may be slightly different from the valve in the unit. we still offer the old style valve as ap# 581175 which is exact to what manitowoc used to sell for years fits manitowoc series s-models 30" and 22"/ib's/s1470/1870/2070/2170/q-duals