Shop ALLPOINTS
See all product information
Create Account
8009308 Water Inlet Valve Kit208V/230V/240V For Manitowoc Machines
- Mfr # 8009308
- Zoro # G104886842
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
3 in
Weight
0.6 lb
For Use With
Ice Machine
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009308
- Zoro #
- G104886842
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Inlet Valve
- Weight
- 0.6 lb
- For Use With
- Ice Machine
- Fits Brand
- Manitowoc
Dimensions
- Width
- 3 in
- Height
- 3 in
- Length
- 3 in
Description
valve, water inlet 220v / 240v 50/60hz. includes valve, brackets, tube, fitting and instructions this is the new style oem valve kit and may be slightly different from the valve in the unit. We still offer the old style valve as ap# 581176 which is exact to what manitowoc used to sell for years fits manitowoc models s1470/1870/2070/2170: q models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.