Shop ALLPOINTS
See all product information
Create Account
8009310 Momentary Switch For Roundup Food Equipment
- Mfr # 8009310
- Zoro # G204897335
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Weight
0.2 lb
Length
5 in
Fits Brand
Roundup Food Equipment
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009310
- Zoro #
- G204897335
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- Item
- Momentary Switch
- Weight
- 0.2 lb
- Fits Brand
- Roundup Food Equipment
Description
momentary switch activation replacement kit this new switch can be used to replace existing curcular activation switch or used as an upgrade on compatible models to replace "squared" activation switches. fits aj antunes - roundup models cm-100, tbs-1x/2x, ms-150/155/255/355, dfw/dfwt/dfwf/-150/250 with display timer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.