Shop ALLPOINTS
See all product information
Create Account
8009327 Bjwa Thermostat
- Mfr # 8009327
- Zoro # G804895694
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
11 in
Height
5 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009327
- Zoro #
- G804895694
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 5 in
Details
- Item
- Thermostat
- Weight
- 1 lb
Description
thermostat, bjwa, low to 500f. Housing rotation 180, outlet position "b", outlet size 1/4", 60" cap tube, 3/16 x 11" bulb. W/by-pass adjustment. for knob - use oem# 310299 fits tri-star models tsr-rg-g, tsr-rg-gt, tsr10, tsr12, tsr4, tsr6, tsr8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.