Shop ALLPOINTS
See all product information
Create Account
8009328 Thermostat, Bjwa For Southbend Range
Mfr # 8009328
Zoro # G704895695
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
11 in
Weight
1 lb
Fits Brand
Southbend
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009328
- Zoro #
- G704895695
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Thermostat
- Weight
- 1 lb
- Fits Brand
- Southbend
- For Use With
- Range
Description
thermostat, bjwa, 150-450f, housing rotation 0, outlet position "b", outlet size 1/4" 36" cap tube, 3/16" x 8" bulb. W/by-pass adjustment. fits southbend griddle models co300ht, co301ht-94a, co302m-94a, sg-24, sg-24e, sg-36, sg-36e, sg-48, sg-48e, sg-60, sg-60e, sg-72, sg-72e
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.