Shop ALLPOINTS
See all product information
Create Account
8009329 Thermostat, Bjwa For American Range
- Mfr # 8009329
- Zoro # G404895186
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Fits Brand
American Range
Width
11 in
Height
5 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009329
- Zoro #
- G404895186
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Thermostat
- Fits Brand
- American Range
- Weight
- 1 lb
- For Use With
- Range
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 5 in
Description
thermostat-bjwa, griddle/oven, low-450f, rotation - 180, outlet position "b", outlet size 1/4" 48" cap tube with fiberglass sleving. 3/16 x 11" bulb. W/by-pass adjustment. for knob use ap# 22-1393. fits american range models ar, ar-30, ar-c, ar-nv, ar4c, arb, ards, arg, arlb, arlm-1, arlm-2, arrg, arw-36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.