Shop ALLPOINTS
See all product information
Create Account
8009330 Bjwa Thermostat
- Mfr # 8009330
- Zoro # G204895256
product price:Â
$
1,163.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Weight
1 lb
Width
11 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009330
- Zoro #
- G204895256
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 1 lb
- Item
- Thermostat
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 5 in
Description
thermostat,bjwa,griddle lo 150-400hi,ccw, 3/16" x 8" bulb, 24" cap tube. knob - ap#224457 bezel, ap#261278 fits vulcan model with griddles fb18, fb24, fb361, fb362, fb363, fk361, fk362, fk363, fm12, fm18, fm361, fm362, fm363, fv361, fv362, fv363, oven std ignit, std oven, v1g12m, v1g12s, v1g24m, v1g24s, v212m, v212s, v218m, v218s, v2h36, v2h36c, v2h36m, v2h36s, v3036, v3036c, v3036m, v3036s, v3g36, v3g36c, v3g36m, v3g36s, v424m, v424s, v436, v436c, v436m, v436s, v636, v636c, v636m, v636s, vk36, vo236, vs12f, vs12t, vs18f, vs24f, vs24m, vs36f, vs36m, vv36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.